RM399.00
Ex VAT
RM399.01
Inc VAT
28 Variations Available
Product Details
Product Specification
The insulated t-socket wrench from Kennedy® features dual-layered safety insulation which protects users against electricity discharge of up to 1000 volts.
Features and Benefits
• Size and standards printed on the tool body for easy identification
• Manufactured from heat-treated, galvanised steel pipe for durability
• Available in a range of sizes to suit all requirements
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498617 |
ECLASS Code | 21040211 |
Insulated | Yes |
Material | Alloy Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 200mm |
Spanner Size | 15mm |
Standards Met | IEC 60900 |
Type | Socket Wrench |
UNSPSC Code | 27111700 |