RM27.30
Ex VAT
RM27.31
Inc VAT
Product Details
Product Specification
Hinged through 180° in both directions. Knurled for extra grip.
Drive male x female: 1/4” x 1/4”.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131958 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 40mm |
Product Type | Universal Joint |
UNSPSC Code | 27111700 |