RM23.80
Ex VAT
RM23.81
Inc VAT
Product Details
Product Specification
This fixed blade spinner handle possesses a 1/4in. chrome vanadium shaft and is complete with a polypropylene handle and spring loaded bearing socket retainer.
Features and Benefits
• Chrome vanadium steel blade is highly durable for maximum power when driving
• Polypropylene handle gives core strength as well as user comfort and grip
• Highly polished blade finish repels dirt and grime for an easier tool clean
• Spring loaded bearing socket retainer ensures a positive lock with sockets
Typical Applications
• Electrical
• Engineering
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140412675 |
ECLASS Code | 21040211 |
Overall Length | 150mm |
Product Type | Spinner Handle |
UNSPSC Code | 27111700 |