RM22.40
Ex VAT
RM22.41
Inc VAT
Product Details
Product Specification
These 1/4" spinner handles allow a single handle to be fitted with various sizes of socket, making it a versatile and essential tool for nut driving applications.
Features and Benefits
• Fixed Type: chrome vanadium blade with spring loaded ball bearing socket retainer
• Overall length: 150mm
• Quality build and durability
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140131989 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Spinner Handle |
UNSPSC Code | 27111700 |