RM130.20
Ex VAT
RM130.21
Inc VAT
Product Details
Product Specification
This 1/4in. square drive ratchet handle possesses a thumb lever, allowing you to easily reverse and release. With a 72 tooth ratcheting system and a cushion, rubber grip.
Features and Benefits
• Thumb lever allows for reversing action and quick release
• 72 tooth drive ratchet makes for easy tightening and loosening of fasteners
• Rubber cushion grip handle ensures user comfort, control and grip when using
Typical Applications
• Automotive
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Senator |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140403482 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |