RM117.00
Ex VAT
RM117.01
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel with a polished finish, this 1/4in. square drive ratchet spanner is easy to operate and possesses a thumb-lever reverse switch. The 1/4in. hex direct drive makes the product suited for use with standard insert bits.
Features and Benefits
• Polished finish repels dirt and grime and makes for an easy tool clean
• Manufactured from chrome vanadium steel for durability
• Thumb lever reverse switch allows for reverse action
• Direct drive for use with standard insert bits
Typical Applications
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140328822 |
ECLASS Code | 21040211 |
Number of Pieces | 1 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |