RM10.50
Ex VAT
RM10.51
Inc VAT
Product Details
Product Specification
This double ended lug is manufactured from chrome vanadium steel and is ideal for connecting two female square drives.
Features and Benefits
• Suited for connecting to female square drives
• Manufactured from chrome vanadium steel for optimum resilience
Typical Applications
• Construction
• Drumming
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140132023 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Number of Pieces | 1 |
Overall Length | 20mm |
Product Type | Double Ended Lug |
UNSPSC Code | 27111700 |