RM108.20
Ex VAT
RM108.21
Inc VAT
Product Details
Product Specification
Manufactured from high quality chrome vanadium with a fully polished finish, this sliding T handle possesses a 1/2in. square drive. The sliding bar will give many options for leverage within a given space. Sliding T bars are designed to make it easy to apply torque to a fastener, even in tight areas.
Features and Benefits
• Manufactured from high quality chrome vanadium steel for ultimate durability
• Fully polished finish repels dirt and grime for an easier tool clean
• Sliding bar allows for greater leverage in a variety of positions, even in areas with restricted access
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140301474 |
ECLASS Code | 21040211 |
Overall Length | 250mm |
Product Type | Sliding T-Handle |
UNSPSC Code | 27111700 |