RM68.30
Ex VAT
RM68.31
Inc VAT
Product Details
Product Specification
This Heavy Duty replacement knuckle has a 1/2in. square drive and is manufactured from steel. The hinged link allows operation at varied angles to aid access in restricted areas. The component is an easy way to keep your swivel handle operating to a high performance level.
Features and Benefits
• Replacement for the American style swivel handle to keep your tool working to an optimum level
• Simple way of adjusting your tooling to suit your needs
• Manufactured from steel for durability
Typical Applications
• Construction
• Engineering
• Automotive
Notes
• To fit KEN5826545K and KEN5826555K
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135178 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Product Type | Replacement Knuckle |
UNSPSC Code | 27111700 |