RM231.00
Ex VAT
RM231.01
Inc VAT
2 Variations Available
Product Details
Product Specification
This 1/2in. square drive ratchet handle is manufactured from chrome vandium steel and is finished with a rubber handle grip.
Features and Benefits
• Rubber grip handle ensures bolstered control and user comfort
• Chrome vanadium steel construction makes for a durable product
• 72 teeth mechanism makes easy work of tightening and loosening fasteners
• Thumb lever allows you to easily reverse action without needing to change tools
• Quick release action keeps you working quickly
Typical Applications
• Construction
• Automotive
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Senator |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140403505 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |