RM244.70
Ex VAT
RM244.71
Inc VAT
Product Details
Product Specification
Product Documents
A very economic wrench with a one-way ratchet. Push through square drive allows left and right-hand operation. Finished with a rubber grip handle.
Features and Benefits
• Push through 1/2" square drive allows for left and right-handed operation
• 30 teeth mechanism makes for simple and easy turning
• Rubber grip handle allows for control and less slippage when using
Typical Applications
• Automotive
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135079 |
ECLASS Code | 21040211 |
No. of Teeth | 30 |
Overall Length | 270mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |