RM174.00
Ex VAT
RM174.01
Inc VAT
Product Details
Product Specification
Product Documents
With a 1/2" square drive, this quality composite reversible ratchet handle possesses a reverse lever, push button quick release and an offset handle to help eliminate knuckle scrapes. Manufactured from composite material making it very light yet still very hard wearing, the 72-tooth gear drive for delivers on power and the chrome vanadium core further enhances the tool's strength. Finished in an attractive black and yellow colour.
Features and Benefits
• Chrome vanadium steel core for bolstered strength
• 72 teeth mechanism and gear drive for maximised power
• Push button quick release to release the tool from the workpiece
• Offset handle reduces the risk of knuckle scrapes
Typical Applications
• Automotive
• Plumbing
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140301504 |
ECLASS Code | 21040211 |
No. of Teeth | 72 |
Overall Length | 250mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |