RM289.80
Ex VAT
RM289.81
Inc VAT
Product Details
Product Specification
Manufactured from chrome molybdenum steel with a mirror polished finish, this gearless ratchet handle possesses a 1/2in. push through square drive. The product also needs only a 3% movement to operate for ease of turning.
Features and Benefits
• Manufactured from chrome molybdenum steel for optimum resilience
• Mirror polish finish makes for an easier tool clean
• Requires only a 3% movement to operate the gearless ratchet for ease of loosening and tightening sockets
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135086 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 250mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |