RM275.40
Ex VAT
RM275.41
Inc VAT
Product Details
Product Specification
Short in stature, this fully chromed lever type ratchet handle is designed for use in restricted spaces. Manufactured from chrome vanadium steel including the handle, the product has a lever reversible action and a hinged joint that gives additional capability in areas of restricted access.
Features and Benefits
• Fully chromed finish protects the product against corrosion as well as general wear and tear
• Chrome vanadium steel construction is highly durable
• Hinged joint allows for access in restricted areas or confined spaces
• Lever reversible action allows you to change direction without changing tooling
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140300286 |
ECLASS Code | 21040211 |
Overall Length | 198mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |