RM66.70
Ex VAT
RM66.71
Inc VAT
Product Details
Product Specification
Knurled grip. Chrome vanadium. Fixed wrench for applications requiring rigid set up.
Overall length: 300mm.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135239 |
ECLASS Code | 21040211 |
Overall Length | 200mm |
Product Type | Offset Handle |
UNSPSC Code | 27111700 |