RM30.50
Ex VAT
RM30.51
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel, this double ended lug is designed for connecting two female square drives. 1/2in square drive on both ends.
Features and Benefits
• Manufactured from chrome vanadium steel making for a highly robust product
• Can be used with 1/2in. square drive tooling
• Double ended for twice the tool longevity
Typical Applications
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140135383 |
ECLASS Code | 21040211 |
Overall Length | 35mm |
Product Type | Double Ended Lug |
UNSPSC Code | 27111700 |