RM305.80
Ex VAT
RM305.81
Inc VAT
2 Variations Available
Product Details
Product Specification
Comprised of steel trays that are fitted with 430mm rails with clips for retaining 1/4in., 3/8in. and 1/2in. square drive sockets. The trays are also fitted with carry handles and hanging holes for workshop storage.
Features and Benefits
• Trays are manufactured from high quality steel for maximum resilience
• Each tray is fitted with carry handles and hanging holes for ease of transportation and storage
• Finished in a red epoxy powder coating for additional corrosion resistance
• Comprehensive sets include clips and rails to store your 1/2in., 3/8in. and 1/4in. square drive sockets as well as having space for 20 1/4in. hexagon screwdriver bit holders
Contents
• 30 x 1/2" sq. drive socket clips
• 30 x 3/8" sq. drive socket clips
• 30 x 1/4" sq. drive socket clips
• 20 x 1/4" hexagon screwdriver bit holders
Typical Applications
• Workshops
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
EAN | 5036140047167 |
ECLASS Code | 21040211 |
Number of Pieces | 110 |
Overall Length | 520mm |
Product Type | Socket Rail Tray |
UNSPSC Code | 27111700 |