RM97.90
Ex VAT
RM97.91
Inc VAT
Product Details
Product Specification
Product Documents
With a 1/2" male and 3/4" female drive, this converter is ideal for using a combination of square drive socketry in the same application. Manufactured from chrome vanadium steel.
Features and Benefits
• Chrome vanadium steel construction is highly durable
• Allows you to easily use varying size socketry in the same application
Typical Applications
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2 to 3/4in. |
Drive Type | Square |
EAN | 5036140137103 |
ECLASS Code | 21040211 |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |