RM32.60
Ex VAT
RM32.61
Inc VAT
4 Variations Available
Product Details
Product Specification
With a traditional 'fluted' design handle, these square blade, flared tip screwdrivers are ideal for regular and punishing use. Possessing high quality steel blades with a satin finish, the product also boasts magnetic tips, hardened and ground to prolong tool life. The high impact plastic handles are acid and oil resistant and are available in four different sizes. Square bladed screwdrivers can be gripped in a spanner or locking wrench to allow greater torque to be applied from the side rather than from directly above the screwdriver.
Features and Benefits
• Blades are manufactured from high quality steel for durability
• Magnetic tips allow you to effectively hold the fastener in place whilst applying torque for ease
• Available in four sizes to allow you to select the product that best suits your needs
• High impact plastic handles provide grip, control, durability and comfort to the user
Typical Applications
• Construction
• DIY
• Plumbing
• Electrical
• Engineering
Standards
• DIN ISO 2380
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140120549 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Handle Material | Plastic |
Insulated | No |
Overall Length | 304mm |
Screwdriver Type | Standard |
Special Features | Magnetized Tip |
Tip Size | 8mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |