RM12.80
Ex VAT
RM12.81
Inc VAT
10 Variations Available
Product Details
Product Specification
Flared Tip
Ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Chrome vanadium steel blades with magnetic tips and
a hanging hole in the handle.
Attribute | Value |
---|---|
Blade Length | 200mm |
Blade Material | Chrome Vanadium Steel |
Brand | Yamoto |
EAN | 5036140253940 |
ECLASS Code | 21040401 |
Finish/Coating | Bright Finish |
Handle Material | Polypropylene Thermoplastic Rubber |
Insulated | No |
Overall Length | 310mm |
Screwdriver Type | Standard |
Series | Tri-Line™ |
Special Features | Magnetized Tip |
Tip Size | 6mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |