RM44.10
Ex VAT
RM44.11
Inc VAT
Product Details
Product Specification
Product Documents
This flex driver for hose clips bends through 90° to reach otherwise inaccessible clips. Possessing a high impact Hi Grip handle, the product also has a drive shaft with 1/4in. hex drive fitted with 7mm (single hex) removable adaptor.
Also features swivel collar at drive end.
Features and Benefits
• Blade is manufactured from chrome vanadium steel for maximum durability
• Polycarbonate handle improves user comfort, control and grip
• Bends a full 90° to reach hose clips that would otherwise be inaccessible
• Swivel collar at the drive end
Typical Applications
• Construction
• Agricultural
• Engineering
Attribute | Value |
---|---|
Blade Material | Chrome Vanadium Steel |
Brand | Matlock |
EAN | 5036140244399 |
ECLASS Code | 21040401 |
Handle Material | Polycarbonate |
Insulated | No |
MFR Part No. | 662-9990 |
UNSPSC Code | 27111701 |