RM129.20
Ex VAT
RM129.21
Inc VAT
Product Details
Product Specification
Comprised of expert quality, hardened and tempered chrome alloy steel blades and a unique dual grip handle with revolving top, this 7 piece Pro-Torq precision screwdriver set is designed for added user comfort whilst allowing more torque to be applied. All screwdrivers have 40mm blade length. Complete with a protective zip case, the set includes both Parallel and Crosspoint tipped drivers with a black oxide tip finish.
Features and Benefits
• Comprehensive set of both Parallel and Crosspoint tip screwdrivers to suit a range of applications
• Dual grip, revolving top handle bolsters torque as well as providing user comfort
• Blades manufactured from hardened and tempered chrome alloy steel for durability
• Supplied in a protective zip up case to keep your tools neatly stored and organised
Contents
• Parallel: 1.4, 2.0, 2.4 and 3.0mm
• Crosspoint: PH0-3, PH0-2 and PH-0
Typical Applications
• Electrical
• Engineering
• Construction
• DIY
• Automotive
Attribute | Value |
---|---|
Blade Length | 40mm |
Blade Material | Chrome Alloy Steel |
Brand | Kennedy-Pro |
EAN | 5036140015425 |
ECLASS Code | 21040401 |
Number of Pieces | 7 |
Screwdriver Type | Precision Screwdriver |
Series | Pro-Torq |
Tip Size | 1.4mm 2.0mm 2.4mm 3.0mm No.0 No.0-2 No.0-3 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |