RM77.70
Ex VAT
RM77.71
Inc VAT
Product Details
Product Specification
These Tri-Line™ screwdrivers possess ergonomically designed handles which are dual material and three-sided for improved torque and reduced fatigue. Each driver boasts a chrome vanadium steel blade with a magnetic tip and a hanging hole in handle. Supplied as a set of 6 pieces.
Features and Benefits
• Ergonomically designed handles improve user comfort and allow you deliver improved torque
• Chrome vanadium steel blades are highly durable
• 6 piece set ensures you have a range of drivers to hand no matter your application
• Hanging hole in the handles makes the product suitable for working at heights as well as convenient for storing on tool hooks
• Magnetised tips effectively holds fasteners in place when delivering torque for accurate driving
Contents
• Crosspoint: No. 1 x 75mm, No. 2 x 100mm
• Parallel: 3 x 75mm, 5 x 150mm
• Flared: 6 x 150mm, 8 x 200mm
Typical Applications
• Engineering
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Brand | Yamoto |
EAN | 5036140038691 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Number of Pieces | 6 |
Overall Length | Crosspoint No.1 x 180 Crosspoint No.2 x 210 Flared 6 x 250 Flared 8 x 310 Parallel 3 x 180 Parallel 5 x 250mm |
Screwdriver Type | Standard Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 5.0mm 6.0mm 8.0mm No.1 No.2 |
Tip Type | Phillips |
UNSPSC Code | 27111728 |