RM22.90
Ex VAT
RM22.91
Inc VAT
Product Details
Product Specification
This handy mini screwdriver set is a convenient solution to light-duty applications. Plastic handles and chrome plated blades make for a lightweight set that's easy to transport.
Features and Benefits
• Can be used for precision tasks
• Comfortable thin handles apply the right pressure for intricate tasks
• Shallow ridges on the handle shaft allow for a good grip
Contents
• 1 x Phillips: No.0 x 65mm
• 1 x Slotted: 3.0mm x 65mm
• 1 x Slotted 3.0mm x 100mm
Typical Applications
• Electronics
• Small home appliances
Attribute | Value |
---|---|
Blade Length | 100 65mm |
Brand | Kennedy |
EAN | 5036140025202 |
ECLASS Code | 21040401 |
Finish/Coating | Chrome-Plated |
Handle Material | Plastic |
Number of Pieces | 3 |
Screwdriver Type | Mini Screwdriver |
Tip Size | 3.0mm No.0 |
Tip Type | Phillips Slotted |
UNSPSC Code | 27111728 |