RM244.10
Ex VAT
RM244.11
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a zipped carry wallet, this 7 piece set of insulated screwdrivers is ideal for electricians. Each screwdriver is fully insulated and has been VDE tested up to 1000V AC/1500 DC. Finished with professional high grip handles, magnetic tips and chrome vanadium steel blades, giving the item product longevity.
Features and Benefits
• Fully insulated and VDE tested up to 1000V to ensure safety for use on electrical items
• High grip, ergonomic handles for bolstered control and comfort when using
• Chrome vanadium steel blades make for a resilient product even with extensive use
• 7 piece set ensures you will always have the correct screwdriver to hand no matter the application
• Magnetic tips ensure accuracy when applying torque onto screws and prevents slippage
Typical Applications
• Electrical
• Automotive
• DIY
Standards
• Conforms to EN60900:2004
Attribute | Value |
---|---|
Blade Length | 100 125 150 60 75 80mm |
Blade Material | Chrome Vanaduim Steel |
Brand | Kennedy |
EAN | 5036140010093 |
ECLASS Code | 21040401 |
Number of Pieces | 7 |
Special Features | Magnetized Tip |
Standards Met | VDE tested |
Tip Size | 2.5mm 4.0mm 5.5mm 6.5mm No.0 No.1 No.2 |
Tip Type | Parallel Phillips |
UNSPSC Code | 27111728 |