RM5.00
Ex VAT
RM5.01
Inc VAT
4 Variations Available
Product Details
Product Specification
Suited primarily for repair and servicing on electronic, electrical and mechanical equipment, these Tamperproof Torx or TX screwdriver bits are manufactured from a high alloy chrome molybdenum steel and have a hardness of 58 - 62HRC. Suitable for use on hand and power tools.
Features and Benefits
• Manufactured from a high alloy chrome molybdenum steel
• Can be used with both hand and power tools making it a truly versatile product
• Available in a range of sizes to suit your requirements
• Tamperproof design ensures a positive fit and reduces the likelihood of the bits being interfered with
Typical Applications
• Engineering
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Application | Cabinet DIY Appliocation Electronics Industrial Mechanic |
Bit Material | Chrome Molybdenum Steel |
Bit Type | Tamperproof Torx |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123328 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | TX9 |
UNSPSC Code | 27112814 |