RM15.00
Ex VAT
RM15.01
Inc VAT
Product Details
Product Specification
1/4" Direct Drive Bits - Pozi Drive
TiN Coated bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.
Attribute | Value |
---|---|
Bit Material | Titanium |
Bit Type | Pozi |
Brand | Kennedy |
Drive Size | 5/16" Hex |
EAN | 5036140124080 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 40mm |
Special Features | Wear Resistance |
Tip Size | PZ4 |
UNSPSC Code | 27112814 |