RM3.20
Ex VAT
RM3.21
Inc VAT
4 Variations Available
Product Details
Product Specification
Spline
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Spline |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140124165 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 25mm |
Tip Size | No.6 |
UNSPSC Code | 27112814 |