RM7.00
Ex VAT
RM7.01
Inc VAT
3 Variations Available
Product Details
Product Specification
Slotted x PZ
All with overall length 60mm (2 3/8").
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Phillips Slotted |
Brand | Kennedy |
Drive Size | 1/4" Hex |
EAN | 5036140123502 |
ECLASS Code | 21040404 |
For Use With | Hand and Power Tools |
Overall Length | 60mm |
Tip Size | 5.5mm No.2 |
UNSPSC Code | 27112814 |