RM59.00
Ex VAT
RM59.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Available with either a fixed or ratchet screwdriver, these sets both contain 6 screwdriver bits with crosspoint, flat and PZ designs. The drivers have a contoured grip plastic grip handle for improved comfort, control and higher torque and boast in-handle storage of up to six bits. Complete with a magnetic bit retention.
Features and Benefits
• Both sets come with 6 screwdriver bits to ensure you have the right bit to hand no matter the application
• Available as either a fixed or ratchet screwdriver body to suit your requirements
• All 6 bits can be stored in the handle for ease of storage
• Plastic sheaving prevents damage to components when driving
• Magnetic bit retention ensures maximum torque can be delivered
• Contoured plastic grip handle improves user comfort and control
• Chrome vanadium steel blades are designed for durability and resilience
Contents
• Supplied with 25mm long 6mm (1/4in.) hex bits:
• Crosspoint: No.1 and 2
• PZ: No.1 and 2
• Flat: 5 and 6mm
• Screwdriver Handle
Typical Applications
• Electrical
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Bit Material | 58-62HRC Chrome Molybdenum Steel |
Bit Type | Phillips Pozidrive Slotted |
Brand | Kennedy |
EAN | 5036140123694 |
ECLASS Code | 21040404 |
Includes | Screwdriver Bits Stored in Handle |
Number of Pieces | 6 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |