RM92.00
Ex VAT
RM92.01
Inc VAT
Product Details
Product Specification
With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, this set of 10 TX bits and 1/4in. hex bit adaptor are ideal for use on hand and power tools. With tamperproof design, the set also includes a quick release bit adaptor.
Features and Benefits
• Manufactured from chrome molybdenum steel for ultimate durability
• Hardness of 58-62HRC for overall resilience
• Supplied in a robust plastic moulded case for ease of storage and transportation
• 10 piece kit ensures you have the correct size to hand no matter the application
Contents
• T8, 9, 10, 15, 20, 25, 27, 30 and 40
• 1 x Quick release 1/4" hexagon bit adaptor
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Bit Material | Chrome Molybdenum Steel |
Bit Type | Tamperproof Torx |
Brand | Kennedy |
EAN | 5036140014275 |
ECLASS Code | 21040404 |
Number of Pieces | 10 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |