RM46.20
Ex VAT
RM46.21
Inc VAT
Product Details
Product Specification
Scale Tang
Heavy duty, with scale tang, tempered flexible steel blade and bi material comfort grips.
Clipt Point
Attribute | Value |
---|---|
Blade Dimensions | 115x38 |
Blade Length | 115mm |
Blade Material | Steel |
Blade Width | 38mm |
Brand | Kennedy |
EAN | 5036140245464 |
ECLASS Code | 21040801 |
Handle Material | Bi-Material |
Number of Scraping Edges | 1 |
Overall Length | 240mm |
Pack Quantity | 1 |
Point Type | Clipt Point |
Tang Type | Scale Tang |
Type | Putty Knife |
UNSPSC Code | 27112601 |