RM7.00
Ex VAT
RM7.01
Inc VAT
Product Details
Product Specification
Product Documents
This pack of 10 scraper blades are suited for product KEN5331100K. Simple and economical way of ensuring high quality results every time.
Features and Benefits
• Pack of 10 ensures you have an ample amount of spares to hand
• Simple yet effective way of keeping your scraper tool working to an optimum
• Blades are manufactured from steel for durability
Typical Applications
• Used as replacement blades for product KEN5331100K
Attribute | Value |
---|---|
Blade Dimensions | 40x10 |
Blade Length | 40mm |
Blade Material | Steel |
Blade Width | 10mm |
Brand | Kennedy |
EAN | 5036140250864 |
ECLASS Code | 21040801 |
Handle Material | No Handle Included |
MFR Part No. | 537-756 |
Number of Scraping Edges | N/A |
Pack Quantity | 10 |
Point Type | N/A |
Tang Type | N/A |
Type | Replacement Blade |
UNSPSC Code | 27112601 |