RM116.60
Ex VAT
RM116.61
Inc VAT
Product Details
Product Specification
Scale Tang
Originally designed for chipping out old putty. The tough construction allows it to be used with a hammer.
Attribute | Value |
---|---|
Blade Dimensions | 115x30 |
Blade Length | 115mm |
Blade Material | Steel |
Blade Width | 30mm |
Brand | Kennedy |
EAN | 5036140113909 |
ECLASS Code | 21040801 |
Handle Material | No Handle Included |
Number of Scraping Edges | 1 |
Overall Length | 215mm |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | Scale Tang |
Type | Hacking Knife |
UNSPSC Code | 27112601 |