RM126.00
Ex VAT
RM126.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Heavy duty, with scale tangs, tempered flexible steel blades and polished rosewood handles. For applying and smoothing filler to cracks and holes.
Attribute | Value |
---|---|
Blade Dimensions | 150x75 |
Blade Length | 150mm |
Blade Material | Steel |
Blade Width | 75mm |
Brand | Kennedy |
EAN | 5036140113855 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 230mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Scale Tang |
Type | Filling Knife |
UNSPSC Code | 27112601 |