RM28.80
Ex VAT
RM28.81
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These half tang filling knives are manufactured from a high-quality wooden handle and high carbon, clear lacquered steel blades, these filling knives are designed for both general duty and household use. Available in multiple sizes to meet your requirements.
Features and Benefits
• Available in a variety of sizes to allow you to select the product that best suits your needs
• Durable wooden handle for control and grip
• Steel blades are resilient and the correct balance of flexible and rigid for optimum spreading
• Blades are lacquered for additional protection against wear and tear
Typical Applications
• Decorating
• Construction
Attribute | Value |
---|---|
Blade Dimensions | 115x65 |
Blade Length | 110mm |
Blade Material | Steel |
Blade Width | 65mm |
Brand | Senator |
EAN | 5036140160576 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Number of Scraping Edges | 1 |
Overall Length | 240mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Half Tang |
Type | Filling Knife |
UNSPSC Code | 27112601 |