noscriptSenator 4.1/2" PLASTIC HANDLE OFFSET SCISSORS . | Cromwell Tools
logo

Senator

4.1/2" PLASTIC HANDLE OFFSET SCISSORS

SKU:

SEN5330480K

MPN:

.

RM4.50

Ex VAT

RM4.51

Inc VAT

IN STOCK (50+)

    Product Details

    The asymmetrical plastic handle design allows the scissors to be used comfortably just above the work surface when cutting cloth in a straight line. The straight and curved blade tips are suitable for both long cuts and precise stitch cutting. Hardened and ground steel blades.


    Product Specification
    Attribute
    Value

    Blade Material

    Stainless Steel

    Brand

    Senator

    Compatible Materials

    Textiles

    EAN

    5036140253100

    ECLASS Code

    21040600

    End Shape

    Pointed Rounded

    Hand Preference

    Right Hand

    Handle Colour

    Blue

    Handle Material

    Plastic

    Handle Shape

    Offset/Asymmetrical

    Overall Length

    115mm

    UNSPSC Code

    27111506