RM7.40
Ex VAT
RM7.41
Inc VAT
Product Details
Product Specification
Product Documents
With a body formed from hardy red plastic, this single use precision knife is most suited for modelling and craft uses. Featuring a fixed, ground steel blade, it also possesses several safety features including a non-slip finger and thumb grip as well as a plastic safety cap with pocket clip to protect the blade when not in use. Ideal for industrial use, modelling and craft work.
Features and Benefits
• Durable steel blade is resistant to corrosion and general wear and tear
• Non-slip finger and thumb grip to ensure safety
• Plastic safety cap maximises safety when not in use
Typical Applications
• Modelling
• Crafting
• Industrial use
Notes
• Sold in packs of 10
• This is a restricted product, only for use by professionals
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Shape | Straight |
Blade Width | 18mm |
Brand | Kennedy |
EAN | 5036140114913 |
ECLASS Code | 21040602 |
Overall Length | 160mm |
Type | Precision Knife |
UNSPSC Code | 27111503 |