RM56.50
Ex VAT
RM56.51
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose knife set, ideal for modelling, craft work and industrial use. Covers a wide range of applications including cutting, chiselling, stencilling and scoring. All holders have a positive guide locator to provide extra safety when changing blades.
Features and Benefits
• All blade holders possess a positive guide locator to ensure maximum user safety when changing blades
• 16 piece set ensures you always have the correct blade and holder to hand no matter the application at hand
• Contains varying blades and handles to suit a variety of needs
• Set is supplied in a durable plastic case to keep your pieces organised and stored safely
Contents
• 1 x light-duty holder
• 1 x medium-duty holder
• 1 x fluted ABS holder
• 1 x general cutting and trimming blade
• 1 x general cutting and slicing blade
• 3 x detail cutting and stripping blade
• 1 x medium/heavy-duty cutting blade
• 1 x stencilling and scoring blade
• 1 x precision wood chiselling blade
• 1 x deep cross and smooth wood chiselling blade
• 2 x chiselling and trimming blade
• 1 x heavy-duty cutting blade
• 1 x close corner cutting blade
Typical Applications
• Crafting
• Hobbyists
• Modelling
• Industrial
Attribute | Value |
---|---|
Blade Shape | Straight |
Brand | Kennedy |
EAN | 5036140006072 |
ECLASS Code | 21040602 |
Overall Length | 218mm |
Type | Precision Knife |
UNSPSC Code | 27111503 |