noscriptSenator Retractable, Safety Knife, Straight, Steel Blade | Cromwell Tools
logo

Senator

Retractable, Safety Knife, Straight, Steel Blade

SKU:

SEN5370430K

RM2.40

Ex VAT

RM2.41

Inc VAT

IN STOCK (50+)

    Product Details

    Snap-off Blade
    13 segment, 9mm standard.


    A range of knives with contoured moulded grips and steel slides that prevent blade slippage or case splitting and gives the knife a smooth action. Snap-off blade knives have a blade locking mechanism in the thumb slide. Replacement blades available on request.


    Replacement blades available separately.


    Product Documents
    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Operation

    Retractable

    Blade Shape

    Straight

    Brand

    Senator

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Strech Film

    EAN

    5036140072756

    ECLASS Code

    21040602

    Hand Preference

    Right/Left Hand

    Handle Colour

    Clear

    Handle Material

    Plastic

    Insulated

    No

    Knife Features

    Auto-lock

    Overall Length

    193mm

    Type

    Safety Knife

    UNSPSC Code

    27111503