RM47.60
Ex VAT
RM47.61
Inc VAT
Product Details
Product Specification
Product Documents
The Avon™ Fish 2000 safety knife has an enclosed blade within a 4.7mm gap and an auto-retracting hook blade, to ensure maximum user safety and to reduce accidental damage to the product in the carton being opened. It is suitable for both left and right-handed users.
Features and Benefits
• Ambidextrous design allows for both left and right-handed users to comfortably wield the product
• Recessed and concealed blade minimises the risk of accidental cutting
• High impact plastic handle can withstand punishing environments
Typical Applications
• Retail
• Warehousing
• Production Line
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Avon |
Compatible Materials | Adhesive Tape Cardboard Shrink Wrap Strech Film |
EAN | 5036140296749 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Plastic |
Insulated | No |
Knife Features | Keyring |
Overall Length | 155mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |