RM360.80
Ex VAT
RM360.81
Inc VAT
Product Details
Product Specification
Insulated dismantling cable knife complete with protection cap. Quality tested to 1000V AC. Comfortable handle, fixed sickle shaped blade for cutting sector cables. Conforms to VDE 0680/201 and EN 60900:2012 standards. Blade length: 45mm.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Operation | Fixed |
Brand | KennedyPro |
Compatible Materials | Wire |
EAN | 5036140114401 |
ECLASS Code | 21040602 |
Insulated | Yes |
Overall Length | 180mm |
Type | Cable Knife |
UNSPSC Code | 27111503 |