noscriptIndustrial Range 28" Top Chests | Cromwell Tools
logo

Kennedy

Industrial Range 28" Top Chests

3 Variations

The Kennedy® industrial range tool chest combines modern design with exceptional durability and security, making it an ideal choice for heavy industrial users. Featuring full-width top chests and full-height cabinets, this tool chest provides ample storage space for all your tools. The sturdy construction includes robust steel, reinforced back panels, and inner walls, ensuring lasting performance. Additionally, it is equipped with alloy-style castors for easy mobility. Finished with anti-rust and solvent-resistant powder coat paint, this tool chest is not only functional but also stylish, ensuring your workspace remains organised and professional.

Features and Benefits
• All corners are angled to maintain product shape and offer cabinet protection during repositioning
• This range features fully opening drawers with classic design pulls to allow easy access
• Anti-rust and solvent resistant powder coat finish protects against incidental damage
• Perforated sides optimise space with easy to install accessories and tool holders
• Steel inner walls for added strength and extra rigidity
• Non-slip EVA 2.5mm liners prevent damage and protect tools
• Fully opening drawers with magnets to secure them in place
• 45mm Ball bearing slides give good drawer stability and smooth action even under load
• Strong metal carry handles with comfort grip plastic
• Top chest designed to combine with roller cabinet for maximum storage
• Top chests have a full height rear locking mechanism for greater security
• Top lid fitted with 2 steel stays which lock into position
• Spring loaded catches prevent drawers opening when repositioning