RM53.20
Ex VAT
RM53.21
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather, Horses Hoofs and lead.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092358 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Horses Hooves Lead Leather Plastics Wood |
Overall Length | 305mm |
Overall Width | 28mm |
Type | Hand |
Type of Cut | Second |
UNSPSC Code | 27111904 |