RM60.20
Ex VAT
RM60.21
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Designed for general use and best suited to softer materials such as wood, plastics, fillers, leather and lead.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092273 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Material Application | Horses Hooves Lead Leather Plastics Wood |
Overall Length | 255mm |
Overall Width | 25mm |
Type | Half Round |
Type of Cut | Smooth |
UNSPSC Code | 27111904 |