RM132.80
Ex VAT
RM132.81
Inc VAT
Product Details
Product Specification
Product Documents
This cultivator is made of stainless steel with a steel shaft making it ideal for use in garden centres, parks, sports areas, industrial gardens, farms or household use.
Features and Benefits
• Stainless steel head with steel shaft provides extra durability and strength
• PVC shaft allows for comfort holding and precision
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Soil |
EAN | 5036140468344 |
ECLASS Code | 21041004 |
Handle Length | 1620mm |
Handle Material | PVC |
Head Width | 90mm |
Insulated | No |
Number of Tines | 3 |
Overall Length | 1620mm |
Tine Length | 100mm |
Tine Material | Stainless Steel |
Type | Cultivator |
UNSPSC Code | 27112003 |