RM16.80
Ex VAT
RM16.81
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Ideal for driving tight-fitting pins out of mechanical assemblies or realigning holes to fit dowel pins, these parallel pin punches are available in a variety of metric sizes. Manufactured from hardened and tempered steel and complete with a knurled body for extra grip.
Features and Benefits
• Manufactured from hardened and tempered steel for maximum durability
• Knurled body allows for bolstered grip and control when using
• Available in an array of metric sizes to suit your specific application
Typical Applications
• DIY
• Engineering
• Workshops
Standards
• BS 3066
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Aluminium Brass Mild Steel Paper Plastic Stainless Steel Wood |
EAN | 5036140111271 |
ECLASS Code | 21040706 |
Handle Material | Steel |
Head Shape | Round |
Overall Length | 100mm |
Point Diameter | 3.1mm |
Standards Met | BS 3066 |
Tip Material | Steel |
Type | Pin Punch |
UNSPSC Code | 27111505 |