RM9.50
Ex VAT
RM9.51
Inc VAT
7 Variations Available
Product Details
Product Specification
Suitable for the precise & accurate punching of holes in Steel, Aluminium, Brass, Plastic and Leather.
Manufactured from hardened steel delivering 1.2 tons of punch providing smooth piercing with minimum effort resulting in perfect clean cut holes when used with Kennedy hole punches.
Suitable for materials up to 14 gauge.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Steel |
EAN | 5036140119246 |
ECLASS Code | 21040706 |
Point Diameter | 2.3mm |
Tip Material | Steel |
Type | Hole Punch Die |
UNSPSC Code | 27111505 |