RM65.10
Ex VAT
RM65.11
Inc VAT
4 Variations Available
Product Details
Product Specification
For a variety of soft materials, this range of wad punches can be used for cutting holes and producing clean edged discs from the material being cut. Manufactured from carbon steel, the product is available in a variety of sizes.
Features and Benefits
• Available in a range of sizes to suit your needs
• Manufactured from carbon steel or optimum durability
• Simple yet effective way of removing holes from your desired material
Typical Applications
• Joinery
• Crafting
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Card Leather Paper Plastic Wood |
EAN | 5036140111042 |
ECLASS Code | 21040706 |
Handle Material | Carbon Steel |
Head Shape | Round |
Overall Length | 118mm |
Point Diameter | 22mm |
Tip Material | Carbon Steel |
Type | Wad Punch |
UNSPSC Code | 27111505 |