RM17.90
Ex VAT
RM17.91
Inc VAT
10 Variations Available
Product Details
Product Specification
Manufactured from hardened carbon steel, these hollow punches are designed for punching clean holes in a variety of materials. The through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper. Available in a range of sizes to suit your needs.
Features and Benefits
• Manufactured from hardened carbon steel to ensure optimum resilience
• Available in a range of sizes to suit your requirements
• Can be used on a variety of materials such as leather, wood, plastic, card and paper for versatility of use
Typical Applications
• Manufacturing
• Joinery
• Crafting
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Cutting Material | Card Leather Paper Plastic Wood |
EAN | 5036140110960 |
ECLASS Code | 21040706 |
Handle Material | Carbon Steel |
Head Shape | Round |
Overall Length | 117mm |
Point Diameter | 10mm |
Tip Material | Carbon Steel |
Type | Wad Punch |
UNSPSC Code | 27111505 |